ProductPage
Home
Products
Bearings
Plain Bushes
[ ]
Back to category
Enlarge
IGUS
Thrust slide washer iglidur® Q/iglidur® Q Maintenance-free Series: QTM
Product documents
Document
Document type
Product overview
Download
Show all items
Shaft diameter (mm)
32 (1)
52 (1)
Shaft diameter (mm)
Width (mm)
1.5 (1)
2 (1)
Width (mm)
Outer diameter (mm)
54 (1)
78 (1)
Outer diameter (mm)
Maintenance: Maintenance-free
Maintenance: Maintenance-free
Tread material: iglidur® Q
Tread material: iglidur® Q
Clear filter
(2 of the 2 items displayed)