ProductPage
Home
Products
Linear Motion
Guide Rail
[ ]
Back to category
Enlarge
EWELLIX
Precision linear guide rail Series: LWRM
Product documents
Document
Document type
Product URL default
Download
URL
Product overview
Download
Show all items
Size
6 (6)
9 (4)
Size
Material: Steel
Material: Steel
Width (mm)
15 (6)
22 (4)
Width (mm)
Length (mm)
100 (1)
150 (1)
200 (2)
250 (1)
300 (2)
400 (2)
500 (1)
Length (mm)
Height (mm)
16.5 (6)
23.1 (4)
Height (mm)
Clear filter
(10 of the 10 items displayed)