ProductPage
Home
Products
Piping (ferrous and non-ferrous)
Cast Iron
Flanges
[ ]
Back to category
Enlarge
GF
Threaded flange Series: 933a Steel Internal thread (BSPP)
Product documents
Document
Document type
Product overview
Download
Show all items
Flange type: Threaded flange
Flange type: Threaded flange
Material: Steel
Material: Steel
Nominal inner diameter
1" (1)
1.1/4" (1)
3/4" (1)
Nominal inner diameter
Connection: Internal thread (BSPP)
Connection: Internal thread (BSPP)
Clear filter
(3 of the 3 items displayed)