ProductPage
Home
Products
Piping (Plastics)
Red Pipe
Red Pipe Fittings
[ ]
Back to category
Enlarge
RED PIPE
T-piece reducer Series: Firestop PP-R Plastic welded sleeve
Product documents
Document
Document type
Product overview
Download
Show all items
Shape: T-piece reducer
Shape: T-piece reducer
Material: PP-R
Material: PP-R
External tube diameter of connection (mm)
110 (1)
125 (3)
External tube diameter of connection (mm)
Connection: Plastic welded sleeve
Connection: Plastic welded sleeve
External tube diameter of connection 2 (mm)
75 (1)
90 (2)
110 (1)
External tube diameter of connection 2 (mm)
External tube diameter of connection 3 (mm)
110 (1)
125 (3)
External tube diameter of connection 3 (mm)
Clear filter
(4 of the 4 items displayed)