ProductPage
Home
Products
Linear Motion
Axels
[ ]
Back to category
Enlarge
BOSCH REXROTH
Solid torque resistant shaft Steel Number of grooves: 2 Series: R1096..02
Product documents
Document
Document type
Product overview
Download
Show all items
Model: Solid shaft
Model: Solid shaft
Material: Steel
Material: Steel
Diameter axle (mm)
20 (1)
25 (1)
30 (1)
40 (1)
50 (1)
Diameter axle (mm)
Length (mm)
500 (2)
600 (3)
Length (mm)
Clear filter
(5 of the 5 items displayed)