ProductPage
Home
Products
Mechanical Power Transmission
Chains
Roller Chain
[ ]
Back to category
Enlarge
RENOLD
ANSI Simplex Roller Chain Renold Blue
Product documents
Document
Document type
Product Data sheet default
Download
(PDF)
Product overview
Download
Show all items
Pitch (in)
1" (1)
1.1/2" (1)
1.1/4" (1)
1.3/4" (1)
1/2" (1)
1/4 (1)
2" (1)
3/4" (1)
3/8" (1)
5/8" (1)
Pitch (in)
Norm: ANSI B29.1 - ISO 606 - DIN 8188
Norm: ANSI B29.1 - ISO 606 - DIN 8188
Model: Simplex
Model: Simplex
ISO reference
04C-1 (1)
06C-1 (1)
08A-1 (1)
10A-1 (1)
12A-1 (1)
16A-1 (1)
20A-1 (1)
24A-1 (1)
28A-1 (1)
32A-1 (1)
ISO reference
ANSI
100-1 (1)
120-1 (1)
140-1 (1)
160-1 (1)
25-1 (1)
35-1 (1)
40-1 (1)
50-1 (1)
60-1 (1)
80-1 (1)
ANSI
Material: Steel
Material: Steel
Clear filter
(10 of the 10 items displayed)