ProductPage
Home
Products
Mechanical Power Transmission
Timing Belt Pulleys
Timing Belt Pulleys Pre-drilled
[ ]
Back to category
Enlarge
ERIKS
Metric Timing belt pulley pilot bored AT10 section belt width 32 aluminium
Product documents
Document
Document type
Product overview
Download
Show all items
Stock item
Stock item (4)
Stock item
Pitch (mm): 10
Pitch (mm): 10
Number of teeth
18 (2)
19 (1)
20 (1)
22 (2)
24 (1)
25 (2)
26 (1)
27 (1)
28 (1)
30 (1)
32 (1)
36 (1)
40 (1)
44 (1)
48 (1)
60 (2)
Number of teeth
Belt width (mm): 32
Belt width (mm): 32
Bore type: Pilot bore
Bore type: Pilot bore
Material: Aluminium
Material: Aluminium
Clear filter
(20 of the 20 items displayed)
Page Size
10
20
50
100
200
Previous
3 / 2
Next