ProductPage
Home
Products
Bearings
Plain Bushes
[ ]
Back to category
Enlarge
IGUS
Press-fit bearing Maintenance-free iglidur® L100/iglidur® L100 Series: WLM
Product documents
Document
Document type
Product overview
Download
Show all items
Shaft diameter (mm)
6 (1)
8 (1)
10 (2)
12 (2)
16 (2)
20 (2)
22 (1)
25 (2)
30 (2)
40 (2)
50 (2)
Shaft diameter (mm)
Width (mm)
10 (1)
12 (1)
14 (1)
16 (2)
18 (1)
22 (1)
25 (1)
26 (1)
29 (1)
30 (2)
34 (1)
35 (1)
40 (2)
50 (2)
60 (1)
Width (mm)
Outer diameter (mm)
8 (1)
10 (1)
12 (2)
14 (2)
18 (2)
23 (2)
25 (1)
28 (2)
34 (2)
44 (2)
55 (2)
Outer diameter (mm)
Maintenance: Maintenance-free
Maintenance: Maintenance-free
With collar: No
With collar: No
Tread material: iglidur® L100
Tread material: iglidur® L100
Clear filter
(19 of the 19 items displayed)
Page Size
10
20
50
100
200
Previous
3 / 2
Next