ProductPage
Home
Products
Bearings
Plain Bushes
[ ]
Back to category
Enlarge
IGUS
Straight bushing Maintenance-free iglidur® G V0/iglidur® G V0 Series: GV0SM
Product documents
Document
Document type
Product overview
Download
Show all items
Shaft diameter (mm)
6 (1)
8 (1)
10 (5)
12 (1)
16 (1)
20 (1)
25 (1)
30 (1)
40 (1)
Shaft diameter (mm)
Width (mm)
6 (1)
8 (1)
9 (1)
10 (2)
12 (1)
15 (2)
17 (1)
20 (2)
30 (1)
40 (1)
Width (mm)
Outer diameter (mm)
8 (1)
10 (1)
12 (5)
14 (1)
18 (1)
23 (1)
28 (1)
34 (1)
44 (1)
Outer diameter (mm)
Maintenance: Maintenance-free
Maintenance: Maintenance-free
With collar: No
With collar: No
Tread material: iglidur® G V0
Tread material: iglidur® G V0
Clear filter
(13 of the 13 items displayed)
Page Size
10
20
50
100
200
Previous
3 / 2
Next