ProductPage
Home
Products
Piping (Plastics)
Broaching Saddles
[ ]
Back to category
Enlarge
RED PIPE
Weld-in saddle Series: Red pipe PP-R Plastic welded sleeve
Product documents
Document
Document type
Product overview
Download
Show all items
Stock item
Stock item (4)
Stock item
Shape: Weld-in Saddle
Shape: Weld-in Saddle
Material: PP-R FS
Material: PP-R FS
External tube diameter of connection (mm)
20 (6)
25 (4)
32 (5)
40 (3)
50 (2)
External tube diameter of connection (mm)
External tube diameter of connection 2 (mm)
110 (4)
125 (4)
40 (2)
50 (1)
63 (2)
75 (4)
90 (3)
External tube diameter of connection 2 (mm)
Connection: Plastic welded sleeve
Connection: Plastic welded sleeve
Pressure rating: PN20
Pressure rating: PN20
Clear filter
(20 of the 20 items displayed)
Page Size
10
20
50
100
200
Previous
3 / 2
Next