ProductPage
Home
Products
Linear Motion
Spares Parts and Accessories
[ ]
Back to category
Enlarge
EWELLIX
BLDC motor with brake and integrated controler BG45/65/75
Product documents
Document
Document type
Product Manual
Download
URL
Product URL default
Download
URL
Product overview
Download
Show all items
Length (mm)
160 (1)
201 (1)
234 (1)
Length (mm)
Execution: Motor with controller
Execution: Motor with controller
Connection voltage (VDC)
24 (1)
40 (2)
Connection voltage (VDC)
Nominal power (W)
159 (1)
359 (1)
950 (1)
Nominal power (W)
Continuous rated speed (rpm)
3.36 (1)
3.595 (1)
3.7 (1)
Continuous rated speed (rpm)
Shaft diameter (mm)
6 (1)
8 (1)
14 (1)
Shaft diameter (mm)
Axis length (mm)
20 (1)
25 (1)
30 (1)
Axis length (mm)
Clear filter
(3 of the 3 items displayed)