ProductPage
Home
Products
Fasteners
Washers
Square pinion (washers)
[ ]
Back to category
Enlarge
DIN436 Square washer for wood constructions Stainless steel A4
Product documents
Document
Document type
Product overview
Download
Show all items
Material: Stainless steel
Material: Stainless steel
Material quality: Stainless steel A4
Material quality: Stainless steel A4
Surface protection: Untreated
Surface protection: Untreated
Inner diameter (mm)
13.5 (1)
22 (1)
Inner diameter (mm)
Thickness (mm)
4 (1)
5 (1)
Thickness (mm)
Suitable for bolt size metric (M..)
12 (1)
20 (1)
Suitable for bolt size metric (M..)
DIN standard: 436
DIN standard: 436
Facet: No
Facet: No
Clear filter
(2 of the 2 items displayed)