ProductPage
Home
Products
Fasteners
Bolts
Socket Head Cap Screws
Fillister Head Screws
[ ]
Back to category
Enlarge
DIN912 Hex socket head cap screw fully threaded Steel 12.9 zinc flake coated
Product documents
Document
Document type
Product overview
Download
Show all items
Material: Carbon steel
Material: Carbon steel
Material quality: 12.9 (steel)
Material quality: 12.9 (steel)
Surface protection: Dacromet 500 LC Grade A
Surface protection: Dacromet 500 LC Grade A
Kind of thread: Metric
Kind of thread: Metric
Head form: Cheese head
Head form: Cheese head
Thread size metric (M..)
8 (1)
10 (1)
12 (1)
Thread size metric (M..)
Length (mm)
40 (1)
60 (1)
80 (1)
Length (mm)
DIN standard: 912
DIN standard: 912
ISO standard: 4762
ISO standard: 4762
Clear filter
(3 of the 3 items displayed)