ProductPage
Home
Products
Fasteners
Screws
Chipboard Screws
[ ]
Back to category
Enlarge
Cross recessed countersunk head screw for chipboard Pozidriv HECO+ Steel zinc plated
Product documents
Document
Document type
Product overview
Download
Show all items
Stock item
Stock item (1)
Stock item
Material: Carbon steel
Material: Carbon steel
Surface protection: Galvanic/electrolytic zinc plated
Surface protection: Galvanic/electrolytic zinc plated
Head form: Countersunk head
Head form: Countersunk head
Screwing system: Pozidriv
Screwing system: Pozidriv
Diameter (mm)
4 (3)
4.5 (2)
5 (3)
Diameter (mm)
Length (mm)
35 (1)
40 (2)
45 (2)
50 (1)
80 (1)
100 (1)
Length (mm)
Type: Chipboard screw
Type: Chipboard screw
Clear filter
(8 of the 8 items displayed)