ProductPage
Home
Products
Fasteners
Bolts
Socket Head Cap Screws
Grub Screw
[ ]
Back to category
Enlarge
DIN551 Slotted set screw with flat point Stainless steel A1
Product documents
Document
Document type
Product overview
Download
Show all items
Type: Set screw
Type: Set screw
Thread size metric (M..)
4 (1)
5 (1)
Thread size metric (M..)
Material: Stainless steel
Material: Stainless steel
Length (mm)
6 (1)
10 (1)
Length (mm)
ISO standard: 4766
ISO standard: 4766
Material quality: Stainless steel A1
Material quality: Stainless steel A1
Kind of thread: Metric
Kind of thread: Metric
DIN standard: 551
DIN standard: 551
Model: Flat point
Model: Flat point
Screwing system: Slotted
Screwing system: Slotted
Clear filter
(2 of the 2 items displayed)