ProductPage
Home
Products
Piping (Plastics)
Red Pipe
Red Pipe Fittings
[ ]
Back to category
Enlarge
RED PIPE
3-way coupling in PP-R/brass Red pipe B1 - nut
Product documents
Document
Document type
Product overview
Download
Show all items
Shape: 3-piece coupling
Shape: 3-piece coupling
Material: PP-RS
Material: PP-RS
External tube diameter of connection (mm)
32 (1)
40 (1)
50 (1)
63 (1)
75 (1)
External tube diameter of connection (mm)
Connection: Plastic welded sleeve
Connection: Plastic welded sleeve
Pressure rating: PN20
Pressure rating: PN20
Clear filter
(5 of the 5 items displayed)