ProductPage
Home
Products
Piping (Plastics)
Red Pipe
Red Pipe Fittings
[ ]
Back to category
Enlarge
RED PIPE
Elbow 45° Red pipe B1 in PP-R FS
Product documents
Document
Document type
Product overview
Download
Show all items
Stock item
Stock item (6)
Stock item
Shape: Elbow
Shape: Elbow
Material: PP-R FS
Material: PP-R FS
External tube diameter of connection (mm)
25 (1)
32 (1)
40 (1)
50 (1)
63 (1)
75 (1)
90 (1)
110 (1)
125 (1)
External tube diameter of connection (mm)
Connection: Plastic welded sleeve
Connection: Plastic welded sleeve
Pressure rating: PN20
Pressure rating: PN20
Angle of bow (°): 45
Angle of bow (°): 45
Clear filter
(9 of the 9 items displayed)