ProductPage
Home
Products
Mechanical Power Transmission
Chains
Roller Chain
[ ]
Back to category
Enlarge
RENOLD
ANSI Duplex Roller Chain Syno Nickel Plated
Product documents
Document
Document type
Product Data sheet default
Download
(PDF)
Product overview
Download
Show all items
Pitch (in)
1" (1)
1.1/4" (1)
1/2" (1)
3/4" (1)
5/8" (1)
Pitch (in)
Norm: ANSI B29.1 - ISO 606 - DIN 8188
Norm: ANSI B29.1 - ISO 606 - DIN 8188
Model: Duplex
Model: Duplex
ISO reference
08A-2 (1)
10A-2 (1)
12A-2 (1)
16A-2 (1)
20A-2 (1)
ISO reference
ANSI
100-2 (1)
40-2 (1)
50-2 (1)
60-2 (1)
80-2 (1)
ANSI
Material: Steel, nickel plated
Material: Steel, nickel plated
Clear filter
(5 of the 5 items displayed)