BRENNENSTUHL Power distributor with ELCB
ERIKS Item #
Product documents
Document | Document type |
---|---|
Power distributor with FI switch
• Design:
robust, portable model made of sturdy, impact-resistant and splash-proof plastic with plastic coated steel tube frame.
• Variety of possible fitting methods
4 grounded sockets 230 V/16 A distributed on 2 phases each with splash-proof and self-closing lids and 2 CEE sockets 400 V/16 A, as well as 1 CEE socket 400 V/32 A and 1 CEE plug 400 V/32 A, 5-pin. Protection by means of FI personal protective circuit breaker 30 mA, 4-pole, 1 LS circuit breaker 16 A.400 V and 2 LS circuit breakers 16 A/230 V. The protective covers for the fuses are lockable.
• Protection rating IP 44
• Application:
suitable for use indoors, permanent use outdoors and on industrial construction sites.