Leipzig single canopy
Product documents
Document | Document type |
---|---|
Product overview |
Multi-purpose canopy, model Leipzig, single-sided, trapezoidal sheet metal RAL 9002
• Modular and flexible system structure
Well designed, standardised basic and extension system
provides weather protection in various application areas.
The single or double-sided structures
can be flexibly extended with attachment units.
• Sturdy corrosion protected basic construction
The galvanised support structure with base plates for bolting
is available in four different colour coatings.
The roof is made of galvanised profile sheets with a all-round
fascia on three sides. The rear and side walls
can be equipped with trapezoidal or corrugated sheet metal.
• Technical data
Length: 4300 mm.
Depth: 2200 mm single-sided, 4400 mm double-sided.
Height: 2350 mm (clear height 2200 mm).
• Scope of delivery
Kit with detailed assembly instructions
and foundations plan.
* Price only valid in combination with ordering a main product.
Leipzig single canopy base unit, RAL 5010
ERIKS Item #: 12969966
Catalogue item no 1: 3010.0550 |
Price (Per piece):
€1,837.00
|
||
Leipzig single canopy, gutter with rain pipe
ERIKS Item #: 12970024
Catalogue item no 1: 3010.0549 |
Please login to see prices | ||
Leipzig single canopy, sheet steel side wall
ERIKS Item #: 12970029
Catalogue item no 1: 8504114655 |
Please login to see prices |