ProductPage

ERIKS X-ring EPDM 70 Compound 559270

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Application

Recommended in: Food & Beverages

Stock item
Product: X-ring
Material: EPDM
Colour: Black
Hardness: 70
Compound: 559270
Temperature range (°C): from -50 to 150
Approvals/compliances
Internal diameter (mm)
Cross section (mm)
Size according to AS568-BS1806-ISO3601
Size according to French R
Clear filter      (4 of the 4 items displayed)
X-ring EPDM 70 559270 AS568-BS1806-ISO3601-224 44.04x3.53mm ERIKS X-ring EPDM 70 559270 AS568-BS1806-ISO3601-224 44.04x3.53mm ERIKS Item #: 12641137
 
Please login to see prices
X-ring EPDM 70 559270 AS568-BS1806-ISO3601-335 NF-R38 69.22x5.33mm ERIKS X-ring EPDM 70 559270 AS568-BS1806-ISO3601-335 NF-R38 69.22x5.33mm ERIKS Item #: 12638075
 
Please login to see prices
X-ring EPDM 70 559270 AS568-BS1806-ISO3601-344 NF-R47 97.79x5.33mm ERIKS X-ring EPDM 70 559270 AS568-BS1806-ISO3601-344 NF-R47 97.79x5.33mm ERIKS Item #: 12638083
 
Please login to see prices
X-ring EPDM 70 559270 AS568-BS1806-ISO3601-436 NF-R64 148.59x6.99mm ERIKS X-ring EPDM 70 559270 AS568-BS1806-ISO3601-436 NF-R64 148.59x6.99mm ERIKS Item #: 12638087
 
Please login to see prices
Stock item
Product: X-ring
Material: EPDM
Colour: Black
Hardness: 70
Compound: 559270
Temperature range (°C): from -50 to 150
Approvals/compliances
Internal diameter (mm)
Cross section (mm)
Size according to AS568-BS1806-ISO3601
Size according to French R
Clear filter      (4 of the 4 items displayed)