ProductPage

ASCO Dust collector pulse valve 2/2 Type: 32233K series 353 aluminium remote piloting

Product documents

Document Document type
Product overview

Application

Pulse valve for dust collector systems, also for heavy duty industries.

Options
Stock item
Model: Solenoid valve two way
Size process connection
Function: Normally closed (NC)
Actuation: Indirect-acting
Orifice (mm): 32
Housing material: Aluminium
Sealing: NBR
Membrane material: TPE
Clear filter      (5 of the 5 items displayed)
Dust collector pulse valve 2/2 Type 32233K series K353K2110XA0000 aluminium/TPE quick coupling 1" ASCO Dust collector pulse valve 2/2 Type 32233K series K353K2110XA0000 aluminium/TPE quick coupling 1" ERIKS Item #: 14104538
 
Please login to see prices
Dust collector pulse valve 2/2 Type 32233K series G353K2110XA0000 aluminium/TPE 1" BSPP ASCO Dust collector pulse valve 2/2 Type 32233K series G353K2110XA0000 aluminium/TPE 1" BSPP ERIKS Item #: 14104536
 
Please login to see prices
Dust collector pulse valve 2/2 Type 32233K series G353K1110XA0000 aluminium/TPE 3/4" BSPP ASCO Dust collector pulse valve 2/2 Type 32233K series G353K1110XA0000 aluminium/TPE 3/4" BSPP ERIKS Item #: 14104475
 
Please login to see prices
Dust collector pulse valve 2/2 Type 32233K series K353K1110XA0000 aluminium/TPE quick coupling 3/4" ASCO Dust collector pulse valve 2/2 Type 32233K series K353K1110XA0000 aluminium/TPE quick coupling 3/4" ERIKS Item #: 14104528
 
Please login to see prices
Dust collector pulse valve 2/2 Type 32233K series 8353K1110XA0000 aluminium/TPE 3/4" NPT ASCO Dust collector pulse valve 2/2 Type 32233K series 8353K1110XA0000 aluminium/TPE 3/4" NPT ERIKS Item #: 14104526
 
Please login to see prices
Stock item
Model: Solenoid valve two way
Size process connection
Function: Normally closed (NC)
Actuation: Indirect-acting
Orifice (mm): 32
Housing material: Aluminium
Sealing: NBR
Membrane material: TPE
Clear filter      (5 of the 5 items displayed)