ProductPage

OLEODINAMICA MARCHESINI 3-way pressure compensated flow control valve VPR 3

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

This valve enables to keep the flow to P constant to a required setting, independent of pressure or inlet flow. Excess flow is drained to B and can be used for a second function.
Material:
- Body: zinc-plated steel.
- Internal parts: hardened and ground steel.
- Seals: BUNA N.
Mounting:
- BSP ports.

Stock item
Version: Inline mounting
Type of valve: Exceeding flow to pressure
Type adjustment: Knob
Model: Conventional
Max. operating pressure (bar): 350
Max. oilflow (l/min)
Material: Steel
Connections
Clear filter      (4 of the 4 items displayed)
3-Way Flow control valve VPR 3 3/8" OLEODINAMICA MARCHESINI 3-Way Flow control valve VPR 3 3/8" ERIKS Item #: 12495714

Catalogue item no 1: 12495714

 
Price (Per piece):
€214.20
3-Way Flow control valve VPR 3 1/2" OLEODINAMICA MARCHESINI 3-Way Flow control valve VPR 3 1/2" ERIKS Item #: 12495715

Catalogue item no 1: 12495715

 
Price (Per piece):
€271.35
3-Way Flow control valve VPR 3 3/4" OLEODINAMICA MARCHESINI 3-Way Flow control valve VPR 3 3/4" ERIKS Item #: 12495716

Catalogue item no 1: 12495716

 
Price (Per piece):
€465.75
3-Way Flow control valve VPR 3 1"BSP OLEODINAMICA MARCHESINI 3-Way Flow control valve VPR 3 1"BSP ERIKS Item #: 12495717

Catalogue item no 1: 12495717

 
Price (Per piece):
€564.75
Stock item
Version: Inline mounting
Type of valve: Exceeding flow to pressure
Type adjustment: Knob
Model: Conventional
Max. operating pressure (bar): 350
Max. oilflow (l/min)
Material: Steel
Connections
Clear filter      (4 of the 4 items displayed)