ProductPage

ADCA Aerator fig. 488 series AE31.2 steel internal thread

Product documents

Document Document type
Product overview

Automatic de-aerator made of steel for removing
air and other non-condensable gases from
water systems and other liquid systems.
This float-ball de-aerator can be used with other
de-aeration and air separation systems.
Furthermore, the AE31.2 series can also be used independently
by placing it directly at the highest points in the system.

Application

  • Cold water.
  • Hot water.
  • Other liquids that do not affect the design and to which ρ>0.75 kg/dm3 applies.

Tables
Housing material: Carbon steel
Connection size: 1" BSP
Connection: Internal thread
Nominal inner diameter: DN25
Air-release connection size: 1/2" BSP
Clear filter      (4 of the 4 items displayed)
Air vent valve fig. 488 series AE31.2-14 steel maximum pressure difference 14 bar 1" BSPP x 1/2" BSPP ADCA Air vent valve fig. 488 series AE31.2-14 steel maximum pressure difference 14 bar 1" BSPP x 1/2" BSPP ERIKS Item #: 14479167
 
Please login to see prices
Air vent valve fig. 488 series AE31.2-21 steel maximum pressure difference 21 bar 1" BSPP x 1/2" BSPP ADCA Air vent valve fig. 488 series AE31.2-21 steel maximum pressure difference 21 bar 1" BSPP x 1/2" BSPP ERIKS Item #: 14479168
 
Please login to see prices
Air vent valve fig. 488 series AE31.2-32 steel maximum pressure difference 32 bar 1" BSPP x 1/2" BSPP ADCA Air vent valve fig. 488 series AE31.2-32 steel maximum pressure difference 32 bar 1" BSPP x 1/2" BSPP ERIKS Item #: 14479169
 
Please login to see prices
Air vent valve fig. 488 series AE31.2-6 steel maximum pressure difference 6 bar 1" BSPP x 1/2" BSPP ADCA Air vent valve fig. 488 series AE31.2-6 steel maximum pressure difference 6 bar 1" BSPP x 1/2" BSPP ERIKS Item #: 14479166
 
Please login to see prices
Housing material: Carbon steel
Connection size: 1" BSP
Connection: Internal thread
Nominal inner diameter: DN25
Air-release connection size: 1/2" BSP
Clear filter      (4 of the 4 items displayed)