ProductPage

SPIRAX SARCO Water separator Type: 1085 Series: S13 cast iron nodular flange

Product documents

Document Document type
Product overview

Application

Steam installations.
Compressed air systems.

operation principle
Tables
Stock item
Housing material: Ductile cast iron
Connection: Flange
Nominal inner diameter
Pressure rating: PN16
Max. operating pressure (bar): 16
Suitable for compressed air: Yes
Suitable for steam: Yes
Clear filter      (5 of the 5 items displayed)
Water separator fig. 1085 ductile iron PN25 DN40 SPIRAX SARCO Water separator fig. 1085 ductile iron PN25 DN40 ERIKS Item #: 11811984
 
Please login to see prices
Water separator fig. 1085 ductile iron PN16 DN50 SPIRAX SARCO Water separator fig. 1085 ductile iron PN16 DN50 ERIKS Item #: 11811985
 
Please login to see prices
Water separator fig. 1085 ductile iron PN16 DN65 SPIRAX SARCO Water separator fig. 1085 ductile iron PN16 DN65 ERIKS Item #: 11811986
 
Please login to see prices
Water separator fig. 1085 ductile iron PN16 DN80 SPIRAX SARCO Water separator fig. 1085 ductile iron PN16 DN80 ERIKS Item #: 11811987
 
Please login to see prices
Water separator fig. 1085 ductile iron PN16 DN100 SPIRAX SARCO Water separator fig. 1085 ductile iron PN16 DN100 ERIKS Item #: 11811989
 
Please login to see prices
Stock item
Housing material: Ductile cast iron
Connection: Flange
Nominal inner diameter
Pressure rating: PN16
Max. operating pressure (bar): 16
Suitable for compressed air: Yes
Suitable for steam: Yes
Clear filter      (5 of the 5 items displayed)