ProductPage

ECON® Water separator Type: 1085E steel flange

Product documents

Document Document type
Product 3D image Download  
Product Manual Installation Operation Manual  (PDF)
Product overview

Tables
Stock item
Housing material: Steel
Connection: Flange
Nominal inner diameter
Pressure rating: PN16
Max. operating pressure (bar): 16
Suitable for compressed air: Yes
Suitable for steam: Yes
Clear filter      (5 of the 5 items displayed)
Water separator fig. 1085E steel PN16 DN40 ECON® Water separator fig. 1085E steel PN16 DN40 ERIKS Item #: 12712481
 
Please login to see prices
Water separator fig. 1085E steel PN16 DN50 ECON® Water separator fig. 1085E steel PN16 DN50 ERIKS Item #: 12686306
 
Please login to see prices
Water separator fig. 1085E steel PN16 DN65 ECON® Water separator fig. 1085E steel PN16 DN65 ERIKS Item #: 12704494
 
Please login to see prices
Water separator fig. 1085E steel PN16 DN80 ECON® Water separator fig. 1085E steel PN16 DN80 ERIKS Item #: 12704495
 
Please login to see prices
Water separator fig. 1085E steel PN16 DN100 ECON® Water separator fig. 1085E steel PN16 DN100 ERIKS Item #: 12704496
 
Please login to see prices
Stock item
Housing material: Steel
Connection: Flange
Nominal inner diameter
Pressure rating: PN16
Max. operating pressure (bar): 16
Suitable for compressed air: Yes
Suitable for steam: Yes
Clear filter      (5 of the 5 items displayed)