ProductPage

SPIRAX SARCO Water separator Type: 1089 Series: S5 steel flange

Product documents

Document Document type
Product 3D image Download  
Product overview

Application

Steam installations.
Compressed air systems.

operation principle
Tables
Housing material: Cast steel
Connection: Flange
Nominal inner diameter
Pressure rating: PN40
Max. operating pressure (bar): 35.9
Suitable for compressed air: Yes
Suitable for steam: Yes
Clear filter      (5 of the 5 items displayed)
Water separator fig. 1089 steel PN40 DN15 SPIRAX SARCO Water separator fig. 1089 steel PN40 DN15 ERIKS Item #: 11811992
 
Please login to see prices
Water separator fig. 1089 steel PN40 DN20 SPIRAX SARCO Water separator fig. 1089 steel PN40 DN20 ERIKS Item #: 11811993
 
Please login to see prices
Water separator fig. 1089 steel PN40 DN25 SPIRAX SARCO Water separator fig. 1089 steel PN40 DN25 ERIKS Item #: 11811994
 
Please login to see prices
Water separator fig. 1089 steel PN40 DN32 SPIRAX SARCO Water separator fig. 1089 steel PN40 DN32 ERIKS Item #: 11811995
 
Please login to see prices
Water separator fig. 1089 steel PN40 DN50 SPIRAX SARCO Water separator fig. 1089 steel PN40 DN50 ERIKS Item #: 11811997
 
Please login to see prices
Housing material: Cast steel
Connection: Flange
Nominal inner diameter
Pressure rating: PN40
Max. operating pressure (bar): 35.9
Suitable for compressed air: Yes
Suitable for steam: Yes
Clear filter      (5 of the 5 items displayed)