ProductPage

SPIRAX SARCO Water separator Type: 1089 Series: S7 steel flange

Product documents

Document Document type
Product 3D image Download  
Product overview

Application

Steam installations.
Compressed air systems.

operation principle
Tables
Housing material
Connection: Flange
Nominal inner diameter
Pressure rating: PN40
Max. operating pressure (bar): 35.9
Suitable for compressed air: Yes
Suitable for steam: Yes
Clear filter      (2 of the 2 items displayed)
Water separator fig. 1089 steel PN40 DN65 SPIRAX SARCO Water separator fig. 1089 steel PN40 DN65 ERIKS Item #: 11811998
 
Please login to see prices
Water separator fig. 1089 steel PN40 DN80 SPIRAX SARCO Water separator fig. 1089 steel PN40 DN80 ERIKS Item #: 11811999
 
Please login to see prices
Housing material
Connection: Flange
Nominal inner diameter
Pressure rating: PN40
Max. operating pressure (bar): 35.9
Suitable for compressed air: Yes
Suitable for steam: Yes
Clear filter      (2 of the 2 items displayed)