ProductPage

KEMPER Venturi flow splitter Series: 650 20 Type: KP650-02 Bronze External thread (BSPT)

Product documents

Document Document type
Product overview

Bronze regulating- or commisioning valve with threaded connection in PN25.

Area of application

  • Heating and cooling systems.
  • Industrial applications.
  • Installation technique.
Details
  • Adjustable Kv values.
  • With measuring nipples.
  • Oventrop Hydrocontrol VTR.
  • Pressure difference and capacity can be measured by a measurement computer.
  • Only fig. 2612 has a fill/drain connection.

Application

Recommended in: Utilities

Stock item
Model: Venturi flow splitter
Material: Bronze
Nominal inner diameter
Connection: External thread (BSPT)
Material quality: CuSn5Zn5Pb2
Nominal inner diameter 2
Pressure rating: PN16
Sealing: EPDM
Clear filter      (4 of the 4 items displayed)
Venturi flow splitter Series: 650 20 Type: KP650-02 Bronze/EPDM PN16 External thread (BSPT) 1"-3/4" KEMPER Venturi flow splitter Series: 650 20 Type: KP650-02 Bronze/EPDM PN16 External thread (BSPT) 1"-3/4" ERIKS Item #: 13487558
 
Please login to see prices
Venturi flow splitter Series: 650 20 Type: KP650-02 Bronze/EPDM PN16 External thread (BSPT) 1.1/4"-3/4" KEMPER Venturi flow splitter Series: 650 20 Type: KP650-02 Bronze/EPDM PN16 External thread (BSPT) 1.1/4"-3/4" ERIKS Item #: 13487559
 
Please login to see prices
Venturi flow splitter Series: 650 20 Type: KP650-02 Bronze/EPDM PN16 External thread (BSPT) 1.1/2"-3/4" KEMPER Venturi flow splitter Series: 650 20 Type: KP650-02 Bronze/EPDM PN16 External thread (BSPT) 1.1/2"-3/4" ERIKS Item #: 13487560
 
Please login to see prices
Venturi flow splitter Series: 650 20 Type: KP650-02 Bronze/EPDM PN16 External thread (BSPT) 1.3/4"-1" KEMPER Venturi flow splitter Series: 650 20 Type: KP650-02 Bronze/EPDM PN16 External thread (BSPT) 1.3/4"-1" ERIKS Item #: 13487561
 
Please login to see prices
Stock item
Model: Venturi flow splitter
Material: Bronze
Nominal inner diameter
Connection: External thread (BSPT)
Material quality: CuSn5Zn5Pb2
Nominal inner diameter 2
Pressure rating: PN16
Sealing: EPDM
Clear filter      (4 of the 4 items displayed)