ProductPage

KEMPER System coupling Series: 476 04 Type: 3332KA Bronze Suitable for: Regulating valve KIWA Internal thread (BSPP)/Soldered end

Product documents

Document Document type
Product overview

Application

  • Heating and cooling systems.
  • Industrial applications.
  • Installation technique.

Recommended in: Utilities

Technical information
Model: Soldering nipple
Material: Bronze
Nominal inner diameter
Connection: Internal thread (BSPP)
Nominal inner diameter 2
Connection 2: Soldered end
Pressure rating: PN16
Sealing: EPDM
Clear filter      (5 of the 5 items displayed)
System coupling Series: 476 04 Type: 3332KA Bronze/EPDM PN16 Internal thread (BSPP)/Soldered end 3/4"-15 mm KEMPER System coupling Series: 476 04 Type: 3332KA Bronze/EPDM PN16 Internal thread (BSPP)/Soldered end 3/4"-15 mm ERIKS Item #: 11815487
 
Please login to see prices
System coupling Series: 476 04 Type: 3332KA Bronze/EPDM PN16 Internal thread (BSPP)/Soldered end 1"-22 mm KEMPER System coupling Series: 476 04 Type: 3332KA Bronze/EPDM PN16 Internal thread (BSPP)/Soldered end 1"-22 mm ERIKS Item #: 11815488
 
Please login to see prices
System coupling Series: 476 04 Type: 3332KA Bronze/EPDM PN16 Internal thread (BSPP)/Soldered end 1.1/4"-28 mm KEMPER System coupling Series: 476 04 Type: 3332KA Bronze/EPDM PN16 Internal thread (BSPP)/Soldered end 1.1/4"-28 mm ERIKS Item #: 11815489
 
Please login to see prices
System coupling Series: 476 04 Type: 3332KA Bronze/EPDM PN16 Internal thread (BSPP)/Soldered end 1.1/2"-35 mm KEMPER System coupling Series: 476 04 Type: 3332KA Bronze/EPDM PN16 Internal thread (BSPP)/Soldered end 1.1/2"-35 mm ERIKS Item #: 12336932
 
Please login to see prices
System coupling Series: 476 04 Type: 3332KA Bronze/EPDM PN16 Internal thread (BSPP)/Soldered end 2.3/8"-54 mm KEMPER System coupling Series: 476 04 Type: 3332KA Bronze/EPDM PN16 Internal thread (BSPP)/Soldered end 2.3/8"-54 mm ERIKS Item #: 11815491
 
Please login to see prices
Model: Soldering nipple
Material: Bronze
Nominal inner diameter
Connection: Internal thread (BSPP)
Nominal inner diameter 2
Connection 2: Soldered end
Pressure rating: PN16
Sealing: EPDM
Clear filter      (5 of the 5 items displayed)