ProductPage

KEMPER Temperature sensor series KP138-6G bronze external thread

Product documents

Document Document type
Product overview

bronze regulating- or commisioning valve with threaded connection in PN25.

Area of application

  • Heating and cooling systems.
  • Industrial applications.
  • Installation technique.
Details
  • Adjustable Kv values.
  • With measuring nipples.
  • Oventrop Hydrocontrol VTR.
  • Pressure difference and capacity can be measured by a measurement computer.
  • Only fig. 2612 has a fill/drain connection.

Application

Recommended in: Utilities

Model: Flow and temperature sensor
Measuring range (°C): from 0 to 100
Connection process side: External thread (BSPP)
Range flow measurement (l/min)
Size process connection
Clear filter      (5 of the 5 items displayed)
Flow and temperature sensor series KP138-6G Pt1000 bronze measuring ranges 0 - 100 °C and 9 - 150 l/min output signal 4 - 20 mA DN32 1.1/2" BSPP KEMPER Flow and temperature sensor series KP138-6G Pt1000 bronze measuring ranges 0 - 100 °C and 9 - 150 l/min output signal 4 - 20 mA DN32 1.1/2" BSPP ERIKS Item #: 13488064
 
Please login to see prices
Flow and temperature sensor series KP138-6G Pt1000 bronze measuring ranges 0 - 100 °C and 5 - 80 l/min output signal 4 - 20 mA DN25 1.1/4" BSPP KEMPER Flow and temperature sensor series KP138-6G Pt1000 bronze measuring ranges 0 - 100 °C and 5 - 80 l/min output signal 4 - 20 mA DN25 1.1/4" BSPP ERIKS Item #: 13488063
 
Please login to see prices
Flow and temperature sensor series KP138-6G Pt1000 bronze measuring ranges 0 - 100 °C and 12 - 216 l/min output signal 4 - 20 mA DN40 1.3/4" BSPP KEMPER Flow and temperature sensor series KP138-6G Pt1000 bronze measuring ranges 0 - 100 °C and 12 - 216 l/min output signal 4 - 20 mA DN40 1.3/4" BSPP ERIKS Item #: 13488065
 
Please login to see prices
Flow and temperature sensor series KP138-6G Pt1000 bronze measuring ranges 0 - 100 °C and 3,5 - 50 l/min output signal 4 - 20 mA DN20 1" BSPP KEMPER Flow and temperature sensor series KP138-6G Pt1000 bronze measuring ranges 0 - 100 °C and 3,5 - 50 l/min output signal 4 - 20 mA DN20 1" BSPP ERIKS Item #: 13488062
 
Please login to see prices
Flow and temperature sensor series KP138-6G Pt1000 bronze measuring ranges 0 - 100 °C and 17 - 298 l/min output signal 4 - 20 mA DN50 2.3/8" BSPP KEMPER Flow and temperature sensor series KP138-6G Pt1000 bronze measuring ranges 0 - 100 °C and 17 - 298 l/min output signal 4 - 20 mA DN50 2.3/8" BSPP ERIKS Item #: 13488066
 
Please login to see prices
Model: Flow and temperature sensor
Measuring range (°C): from 0 to 100
Connection process side: External thread (BSPP)
Range flow measurement (l/min)
Size process connection
Clear filter      (5 of the 5 items displayed)