ProductPage
Home
Products
Auxiliary flow products
HVAC flow products
Fill and drain valves
PCE
[ ]
Back to category
Enlarge
OVENTROP
Fill and drain valve Type: 451 Brass External thread (BSPP)/Hose tail
ERIKS Item #
This item is no longer available
Compare
Compare
Product documents
Document
Document type
Application
Recommended in: Utilities
Tables
Fig.
DN
451MS
1/4
451MS
3/8
Min./Max.
Press./Temp.
Max.working pressure
12,5bar
Max. temperature
120°C