ProductPage
Home
Products
Auxiliary flow products
HVAC flow products
HVAC actuator
[ ]
Back to category
Enlarge
TA
Electric actuator Type: 24743 Suitable for type/series: TBV
Product documents
Document
Document type
Product overview
Download
Show all items
Application
Recommended in: Utilities
Stock item
Stock item (1)
Stock item
Transmission: Linear
Transmission: Linear
Connection voltage
230V AC (1)
24V AC/DC (2)
Connection voltage
Explosion-proof: No
Explosion-proof: No
Type of regulation: Open-close
Type of regulation: Open-close
Clear filter
(3 of the 3 items displayed)
TA
Electric actuator Type: 24743 Open-close Length of connection cable: 5m M30x1.5 24V AC/DC Suitable for type/series: TBV
ERIKS Item #: 13461250
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "electric actuator type: 24743 open-close length of connection cable: 5m m30x1.5 24v ac/dc suitable for type/series: tbv", "item_id": "g9023846107953428", "material_number": "13461250", "price": "0", "item_brand": "ta", "item_category":"auxiliary flow products", "item_category2":"hvac flow products", "item_category3":"hvac actuator", "item_category4": "pr45671998467", "item_variant": "pce", "index": "1", "quantity": "" } }
TA
Electric actuator Type: 24743 Open-close Length of connection cable: 2m M30x1.5 24V AC/DC Suitable for type/series: TBV
ERIKS Item #: 13461249
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "electric actuator type: 24743 open-close length of connection cable: 2m m30x1.5 24v ac/dc suitable for type/series: tbv", "item_id": "g9023846107953567", "material_number": "13461249", "price": "0", "item_brand": "ta", "item_category":"auxiliary flow products", "item_category2":"hvac flow products", "item_category3":"hvac actuator", "item_category4": "pr45671998467", "item_variant": "pce", "index": "2", "quantity": "" } }
TA
Electric actuator Type: 24743 Open-close Length of connection cable: 5m M30x1.5 230V AC Suitable for type/series: TBV
ERIKS Item #: 13461253
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "electric actuator type: 24743 open-close length of connection cable: 5m m30x1.5 230v ac suitable for type/series: tbv", "item_id": "g9023846107953590", "material_number": "13461253", "price": "0", "item_brand": "ta", "item_category":"auxiliary flow products", "item_category2":"hvac flow products", "item_category3":"hvac actuator", "item_category4": "pr45671998467", "item_variant": "pce", "index": "3", "quantity": "" } }
Stock item
Stock item (1)
Stock item
Transmission: Linear
Transmission: Linear
Connection voltage
230V AC (1)
24V AC/DC (2)
Connection voltage
Explosion-proof: No
Explosion-proof: No
Type of regulation: Open-close
Type of regulation: Open-close
Clear filter
(3 of the 3 items displayed)