ProductPage
Home
Products
Auxiliary flow products
HVAC flow products
HVAC actuator
[ ]
Back to category
Enlarge
OVENTROP
Electric actuator Type: 2474OV
Product documents
Document
Document type
Product overview
Download
Show all items
Application
Recommended in: Utilities
Stock item
Stock item (1)
Stock item
Connection voltage
230V AC (1)
24V AC/DC (1)
Connection voltage
Explosion-proof: No
Explosion-proof: No
Type of regulation: Open-close
Type of regulation: Open-close
Clear filter
(2 of the 2 items displayed)
OVENTROP
Electric actuator Type: 2474OV Open-close Length of connection cable: 1m M30x1.5 24V AC/DC
ERIKS Item #: 13337126
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "electric actuator type: 2474ov open-close length of connection cable: 1m m30x1.5 24v ac/dc", "item_id": "g6692337484027304", "material_number": "13337126", "price": "0", "item_brand": "oventrop", "item_category":"auxiliary flow products", "item_category2":"hvac flow products", "item_category3":"hvac actuator", "item_category4": "pr6882731569908042", "item_variant": "pce", "index": "1", "quantity": "" } }
OVENTROP
Electric actuator Type: 2474OV Open-close Length of connection cable: 1m M30x1.5 230V AC
ERIKS Item #: 13022307
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "electric actuator type: 2474ov open-close length of connection cable: 1m m30x1.5 230v ac", "item_id": "g6692337484027311", "material_number": "13022307", "price": "0", "item_brand": "oventrop", "item_category":"auxiliary flow products", "item_category2":"hvac flow products", "item_category3":"hvac actuator", "item_category4": "pr6882731569908042", "item_variant": "pce", "index": "2", "quantity": "" } }
Stock item
Stock item (1)
Stock item
Connection voltage
230V AC (1)
24V AC/DC (1)
Connection voltage
Explosion-proof: No
Explosion-proof: No
Type of regulation: Open-close
Type of regulation: Open-close
Clear filter
(2 of the 2 items displayed)