ProductPage
Home
Products
Auxiliary flow products
HVAC flow products
HVAC actuator
[ ]
Back to category
Enlarge
TA
Electric actuator Type: 34743 Suitable for type/series: TBV-CM/TBV-CMP
Product documents
Document
Document type
Product overview
Download
Show all items
Application
Recommended in: Utilities
Transmission: Linear
Transmission: Linear
Connection voltage: 24V AC/DC
Connection voltage: 24V AC/DC
Explosion-proof: No
Explosion-proof: No
Type of regulation: Modulating
Type of regulation: Modulating
Clear filter
(3 of the 3 items displayed)
TA
Electric actuator Type: 34743 Modulating Length of connection cable: 1m M30x1.5 24V AC/DC Suitable for type/series: TBV-CM/TBV-CMP
ERIKS Item #: 13447325
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "electric actuator type: 34743 modulating length of connection cable: 1m m30x1.5 24v ac/dc suitable for type/series: tbv-cm/tbv-c", "item_id": "g3466429582931515", "material_number": "13447325", "price": "0", "item_brand": "ta", "item_category":"auxiliary flow products", "item_category2":"hvac flow products", "item_category3":"hvac actuator", "item_category4": "pr3809267165779749", "item_variant": "pce", "index": "1", "quantity": "" } }
TA
Electric actuator Type: 34743 Modulating Length of connection cable: 2m M30x1.5 24V AC/DC Suitable for type/series: TBV-CM/TBV-CMP
ERIKS Item #: 13447326
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "electric actuator type: 34743 modulating length of connection cable: 2m m30x1.5 24v ac/dc suitable for type/series: tbv-cm/tbv-c", "item_id": "g3466429582931669", "material_number": "13447326", "price": "0", "item_brand": "ta", "item_category":"auxiliary flow products", "item_category2":"hvac flow products", "item_category3":"hvac actuator", "item_category4": "pr3809267165779749", "item_variant": "pce", "index": "2", "quantity": "" } }
TA
Electric actuator Type: 34743 Modulating Length of connection cable: 5m M30x1.5 24V AC/DC Suitable for type/series: TBV-CM/TBV-CMP
ERIKS Item #: 13447327
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "electric actuator type: 34743 modulating length of connection cable: 5m m30x1.5 24v ac/dc suitable for type/series: tbv-cm/tbv-c", "item_id": "g3466429582931658", "material_number": "13447327", "price": "0", "item_brand": "ta", "item_category":"auxiliary flow products", "item_category2":"hvac flow products", "item_category3":"hvac actuator", "item_category4": "pr3809267165779749", "item_variant": "pce", "index": "3", "quantity": "" } }
Transmission: Linear
Transmission: Linear
Connection voltage: 24V AC/DC
Connection voltage: 24V AC/DC
Explosion-proof: No
Explosion-proof: No
Type of regulation: Modulating
Type of regulation: Modulating
Clear filter
(3 of the 3 items displayed)