ProductPage
Home
Products
Auxiliary flow products
HVAC flow products
HVAC air vent and aerators
[ ]
Back to category
Enlarge
TA
Quick exhaust valve Series: ZUT Type: 2841 Internal thread (BSPP)
Product documents
Document
Document type
Product overview
Download
Show all items
Application
Recommended in: Utilities
Stock item
Stock item (1)
Stock item
Application: Heating
Application: Heating
Material: Brass
Material: Brass
Nominal inner diameter
1" (25) (1)
1/2" (15) (1)
3/4" (20) (1)
Nominal inner diameter
Connection: Internal thread (BSPP)
Connection: Internal thread (BSPP)
Flow-through capacity (m³/h)
2.3 (1)
3.8 (1)
Flow-through capacity (m³/h)
Clear filter
(3 of the 3 items displayed)
TA
Quick exhaust valve Series: ZUT Type: 2841 Brass Internal thread (BSPP) 1/2" (15)
ERIKS Item #: 13425371
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "quick exhaust valve series: zut type: 2841 brass internal thread (bspp) 1/2" (15)", "item_id": "g9023846107953445", "material_number": "13425371", "price": "0", "item_brand": "ta", "item_category":"auxiliary flow products", "item_category2":"hvac flow products", "item_category3":"hvac air vent and aerators", "item_category4": "pr_ec010260_0004_fw", "item_variant": "pce", "index": "1", "quantity": "" } }
TA
Quick exhaust valve Series: ZUT Type: 2841 Brass Internal thread (BSPP) 3/4" (20)
ERIKS Item #: 12712005
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "quick exhaust valve series: zut type: 2841 brass internal thread (bspp) 3/4" (20)", "item_id": "gr0000001332016", "material_number": "12712005", "price": "0", "item_brand": "ta", "item_category":"auxiliary flow products", "item_category2":"hvac flow products", "item_category3":"hvac air vent and aerators", "item_category4": "pr_ec010260_0004_fw", "item_variant": "pce", "index": "2", "quantity": "" } }
TA
Quick exhaust valve Series: ZUT Type: 2841 Brass Internal thread (BSPP) 1" (25)
ERIKS Item #: 12712006
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "quick exhaust valve series: zut type: 2841 brass internal thread (bspp) 1" (25)", "item_id": "gr0000001332391", "material_number": "12712006", "price": "0", "item_brand": "ta", "item_category":"auxiliary flow products", "item_category2":"hvac flow products", "item_category3":"hvac air vent and aerators", "item_category4": "pr_ec010260_0004_fw", "item_variant": "pce", "index": "3", "quantity": "" } }
Stock item
Stock item (1)
Stock item
Application: Heating
Application: Heating
Material: Brass
Material: Brass
Nominal inner diameter
1" (25) (1)
1/2" (15) (1)
3/4" (20) (1)
Nominal inner diameter
Connection: Internal thread (BSPP)
Connection: Internal thread (BSPP)
Flow-through capacity (m³/h)
2.3 (1)
3.8 (1)
Flow-through capacity (m³/h)
Clear filter
(3 of the 3 items displayed)