ProductPage
Home
Products
Auxiliary flow products
HVAC flow products
HVAC Radiator valves
Radiator connecting blocks and connection set
[ ]
Back to category
Enlarge
ECON®
Radiator valve Type: 2657 Brass Right-angled
Product documents
Document
Document type
Product overview
Download
Show all items
Application
Recommended in: Utilities
Tables
DN
A
B
C
F
G
["]
mm
mm
mm
["]
["]
3/8
50
49
20,5
3/8
3/8
½
50
53
23
½
½
¾
50
63
23
¾
¾
Min./Max.
Press./Temp.
Max.oper. press.
10bar
Max. temperature
120°C for water
Model: Angle Pattern
Model: Angle Pattern
Housing material: Brass
Housing material: Brass
Size of pipe connection
3/4" (20) (1)
3/8" (10) (1)
Size of pipe connection
Size of radiator connection
3/4" (20) (1)
3/8" (10) (1)
Size of radiator connection
Radiator connection: External thread (BSPP)
Radiator connection: External thread (BSPP)
Pipe connection: Internal thread (BSPP)
Pipe connection: Internal thread (BSPP)
Operation: Manually operated
Operation: Manually operated
Clear filter
(2 of the 2 items displayed)
ECON®
Radiator valve Type: 2657 Brass/EPDM Right-angled Double adjustable 3/4" (20)
ERIKS Item #: 11813035
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "radiator valve type: 2657 brass/epdm right-angled double adjustable 3/4" (20)", "item_id": "g3881290975356038", "material_number": "11813035", "price": "0", "item_brand": "econ®", "item_category":"auxiliary flow products", "item_category2":"hvac flow products", "item_category3":"hvac radiator valves", "item_category4": "pr3881290975412727", "item_variant": "pce", "index": "1", "quantity": "" } }
ECON®
Radiator valve Type: 2657 Brass/EPDM Right-angled Double adjustable 3/8" (10)
ERIKS Item #: 11813033
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "radiator valve type: 2657 brass/epdm right-angled double adjustable 3/8" (10)", "item_id": "g3881290975356391", "material_number": "11813033", "price": "0", "item_brand": "econ®", "item_category":"auxiliary flow products", "item_category2":"hvac flow products", "item_category3":"hvac radiator valves", "item_category4": "pr3881290975412727", "item_variant": "pce", "index": "2", "quantity": "" } }
Model: Angle Pattern
Model: Angle Pattern
Housing material: Brass
Housing material: Brass
Size of pipe connection
3/4" (20) (1)
3/8" (10) (1)
Size of pipe connection
Size of radiator connection
3/4" (20) (1)
3/8" (10) (1)
Size of radiator connection
Radiator connection: External thread (BSPP)
Radiator connection: External thread (BSPP)
Pipe connection: Internal thread (BSPP)
Pipe connection: Internal thread (BSPP)
Operation: Manually operated
Operation: Manually operated
Clear filter
(2 of the 2 items displayed)