ProductPage
Home
Products
Auxiliary flow products
HVAC flow products
HVAC Radiator valves
Radiator connecting blocks and connection set
[ ]
Back to category
Enlarge
ECON®
Radiator valve Type: 2671 Brass Straight
Product documents
Document
Document type
Product overview
Download
Show all items
Application
Recommended in: Utilities
Stock item
Stock item (1)
Stock item
Model: Straight
Model: Straight
Housing material: Brass
Housing material: Brass
Size of pipe connection
1/2" (15) (1)
3/4" (20) (1)
Size of pipe connection
Size of radiator connection
1/2" (15) (1)
3/4" (20) (1)
Size of radiator connection
Radiator connection: External thread (BSPP)
Radiator connection: External thread (BSPP)
Pipe connection: Internal thread (BSPP)
Pipe connection: Internal thread (BSPP)
Operation: Manually operated
Operation: Manually operated
Clear filter
(2 of the 2 items displayed)
ECON®
Radiator valve Type: 2671 Brass/EPDM Straight 1/2" (15)
ERIKS Item #: 11813065
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "radiator valve type: 2671 brass/epdm straight 1/2" (15)", "item_id": "g2672403689641857", "material_number": "11813065", "price": "0", "item_brand": "econ®", "item_category":"auxiliary flow products", "item_category2":"hvac flow products", "item_category3":"hvac radiator valves", "item_category4": "pr2672403689602373", "item_variant": "pce", "index": "1", "quantity": "" } }
ECON®
Radiator valve Type: 2671 Brass/EPDM Straight 3/4" (20)
ERIKS Item #: 11813066
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "radiator valve type: 2671 brass/epdm straight 3/4" (20)", "item_id": "g2672403689641966", "material_number": "11813066", "price": "0", "item_brand": "econ®", "item_category":"auxiliary flow products", "item_category2":"hvac flow products", "item_category3":"hvac radiator valves", "item_category4": "pr2672403689602373", "item_variant": "pce", "index": "2", "quantity": "" } }
Stock item
Stock item (1)
Stock item
Model: Straight
Model: Straight
Housing material: Brass
Housing material: Brass
Size of pipe connection
1/2" (15) (1)
3/4" (20) (1)
Size of pipe connection
Size of radiator connection
1/2" (15) (1)
3/4" (20) (1)
Size of radiator connection
Radiator connection: External thread (BSPP)
Radiator connection: External thread (BSPP)
Pipe connection: Internal thread (BSPP)
Pipe connection: Internal thread (BSPP)
Operation: Manually operated
Operation: Manually operated
Clear filter
(2 of the 2 items displayed)