ProductPage

HONEYWELL Radiator foot valve Type: 1564 Bronze Right-angled model Drainable Fillable Tailpiece/Inner thread

Product documents

Document Document type
Product overview

Application

Recommended in: Utilities

Model: Tailpiece/Inner thread
Housing material: Bronze
Size of radiator connection
Right-angled model: Yes
Drainable: Yes
Fillable: Yes
Clear filter      (2 of the 2 items displayed)
Radiator foot valve Type: 1564 Bronze/EPDM Right-angled model Drainable Fillable Tailpiece/Inner thread 1/2" (15) HONEYWELL Radiator foot valve Type: 1564 Bronze/EPDM Right-angled model Drainable Fillable Tailpiece/Inner thread 1/2" (15) ERIKS Item #: 11812410
 
Please login to see prices
Radiator foot valve Type: 1564 Bronze/EPDM Right-angled model Drainable Fillable Tailpiece/Inner thread 3/8" (10) HONEYWELL Radiator foot valve Type: 1564 Bronze/EPDM Right-angled model Drainable Fillable Tailpiece/Inner thread 3/8" (10) ERIKS Item #: 11812412
 
Please login to see prices
Model: Tailpiece/Inner thread
Housing material: Bronze
Size of radiator connection
Right-angled model: Yes
Drainable: Yes
Fillable: Yes
Clear filter      (2 of the 2 items displayed)