ProductPage

HONEYWELL Radiator foot valve Type: 1565 Bronze Drainable Fillable Tailpiece/Inner thread

Product documents

Document Document type
Product overview

Application

Recommended in: Utilities

Stock item
Model: Tailpiece/Inner thread
Housing material: Bronze
Size of radiator connection
Right-angled model: No
Drainable: Yes
Fillable: Yes
Clear filter      (3 of the 3 items displayed)
Radiator foot valve Type: 1565 Bronze/EPDM Drainable Fillable Tailpiece/Inner thread 1/2" (15) HONEYWELL Radiator foot valve Type: 1565 Bronze/EPDM Drainable Fillable Tailpiece/Inner thread 1/2" (15) ERIKS Item #: 11812414
 
Please login to see prices
Radiator foot valve Type: 1565 Bronze/EPDM Drainable Fillable Tailpiece/Inner thread 1" (25) HONEYWELL Radiator foot valve Type: 1565 Bronze/EPDM Drainable Fillable Tailpiece/Inner thread 1" (25) ERIKS Item #: 11812413
 
Please login to see prices
Radiator foot valve Type: 1565 Bronze/EPDM Drainable Fillable Tailpiece/Inner thread 3/8" (10) HONEYWELL Radiator foot valve Type: 1565 Bronze/EPDM Drainable Fillable Tailpiece/Inner thread 3/8" (10) ERIKS Item #: 11812416
 
Please login to see prices
Stock item
Model: Tailpiece/Inner thread
Housing material: Bronze
Size of radiator connection
Right-angled model: No
Drainable: Yes
Fillable: Yes
Clear filter      (3 of the 3 items displayed)