ProductPage
Home
Products
Auxiliary flow products
HVAC flow products
HVAC Radiator valves
Radiator foot valve
[ ]
Back to category
Enlarge
ECON®
Radiator foot valve Type: 2451 Brass Tailpiece/Inner thread
Product documents
Document
Document type
Product overview
Download
Show all items
Application
Recommended in: Utilities
Tables
DN
A
B
C
F
G
["]
[mm]
mm
mm
["]
["]
3/8
67
46
30
3/8
3/8
½
73
50
30
½
½
¾
84
58
30
¾
¾
Min./Max.
Press./Temp.
Max.oper. press.
10bar
Max. temperature
120°C
Stock item
Stock item (1)
Stock item
Model: Tailpiece/Inner thread
Model: Tailpiece/Inner thread
Housing material: Brass
Housing material: Brass
Size of radiator connection
1/2" (15) (1)
3/4" (20) (1)
3/8" (10) (1)
Size of radiator connection
Right-angled model: No
Right-angled model: No
Drainable: No
Drainable: No
Fillable: No
Fillable: No
Clear filter
(3 of the 3 items displayed)
ECON®
Radiator foot valve Type: 2451 Brass/EPDM Tailpiece/Inner thread 1/2" (15)
ERIKS Item #: 11812878
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "radiator foot valve type: 2451 brass/epdm tailpiece/inner thread 1/2" (15)", "item_id": "g2672403689641827", "material_number": "11812878", "price": "0", "item_brand": "econ®", "item_category":"auxiliary flow products", "item_category2":"hvac flow products", "item_category3":"hvac radiator valves", "item_category4": "pr3189769505494446", "item_variant": "pce", "index": "1", "quantity": "" } }
ECON®
Radiator foot valve Type: 2451 Brass/EPDM Tailpiece/Inner thread 3/4" (20)
ERIKS Item #: 11812879
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "radiator foot valve type: 2451 brass/epdm tailpiece/inner thread 3/4" (20)", "item_id": "g2672403689641613", "material_number": "11812879", "price": "0", "item_brand": "econ®", "item_category":"auxiliary flow products", "item_category2":"hvac flow products", "item_category3":"hvac radiator valves", "item_category4": "pr3189769505494446", "item_variant": "pce", "index": "2", "quantity": "" } }
ECON®
Radiator foot valve Type: 2451 Brass/EPDM Tailpiece/Inner thread 3/8" (10)
ERIKS Item #: 11812877
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "radiator foot valve type: 2451 brass/epdm tailpiece/inner thread 3/8" (10)", "item_id": "g2672403689641861", "material_number": "11812877", "price": "0", "item_brand": "econ®", "item_category":"auxiliary flow products", "item_category2":"hvac flow products", "item_category3":"hvac radiator valves", "item_category4": "pr3189769505494446", "item_variant": "pce", "index": "3", "quantity": "" } }
Stock item
Stock item (1)
Stock item
Model: Tailpiece/Inner thread
Model: Tailpiece/Inner thread
Housing material: Brass
Housing material: Brass
Size of radiator connection
1/2" (15) (1)
3/4" (20) (1)
3/8" (10) (1)
Size of radiator connection
Right-angled model: No
Right-angled model: No
Drainable: No
Drainable: No
Fillable: No
Fillable: No
Clear filter
(3 of the 3 items displayed)