ProductPage
Home
Products
Auxiliary flow products
HVAC flow products
HVAC Radiator valves
Radiator foot valve
[ ]
Back to category
Enlarge
OVENTROP
Radiator foot valve Type: 3551 Brass Tailpiece/Inner thread
Product documents
Document
Document type
Product overview
Download
Show all items
Application
Recommended in: Utilities
Stock item
Stock item (1)
Stock item
Model: Tailpiece/Inner thread
Model: Tailpiece/Inner thread
Housing material: Brass
Housing material: Brass
Size of radiator connection
1/2" (15) (1)
3/8" (10) (1)
Size of radiator connection
Right-angled model: No
Right-angled model: No
Drainable: No
Drainable: No
Fillable: No
Fillable: No
Clear filter
(2 of the 2 items displayed)
OVENTROP
Radiator foot valve Type: 3551 Brass/EPDM Tailpiece/Inner thread 1/2" (15)
ERIKS Item #: 11962325
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "radiator foot valve type: 3551 brass/epdm tailpiece/inner thread 1/2" (15)", "item_id": "g2672403689641652", "material_number": "11962325", "price": "0", "item_brand": "oventrop", "item_category":"auxiliary flow products", "item_category2":"hvac flow products", "item_category3":"hvac radiator valves", "item_category4": "pr3189769505493388", "item_variant": "pce", "index": "1", "quantity": "" } }
OVENTROP
Radiator foot valve Type: 3551 Brass/EPDM Tailpiece/Inner thread 3/8" (10)
ERIKS Item #: 11813359
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "radiator foot valve type: 3551 brass/epdm tailpiece/inner thread 3/8" (10)", "item_id": "g2672403689641728", "material_number": "11813359", "price": "0", "item_brand": "oventrop", "item_category":"auxiliary flow products", "item_category2":"hvac flow products", "item_category3":"hvac radiator valves", "item_category4": "pr3189769505493388", "item_variant": "pce", "index": "2", "quantity": "" } }
Stock item
Stock item (1)
Stock item
Model: Tailpiece/Inner thread
Model: Tailpiece/Inner thread
Housing material: Brass
Housing material: Brass
Size of radiator connection
1/2" (15) (1)
3/8" (10) (1)
Size of radiator connection
Right-angled model: No
Right-angled model: No
Drainable: No
Drainable: No
Fillable: No
Fillable: No
Clear filter
(2 of the 2 items displayed)
Related
OVENTROP
Compression ring fitting fig. 3465 brass 15mm 1/2"
ERIKS item #: 11813324
Compare
Compare