ProductPage
Home
Products
Auxiliary flow products
HVAC flow products
HVAC Thermostatic radiator valves
[ ]
Back to category
Enlarge
OVENTROP
Radiator valve Series: AV9 Type: 3447 Brass Wrong right-angle
Product documents
Document
Document type
Product overview
Download
Show all items
Application
Recommended in: Utilities
Stock item
Stock item (1)
Stock item
Model: Wrong right-angle
Model: Wrong right-angle
Housing material: Brass
Housing material: Brass
Size of pipe connection
1/2" (15) (1)
3/4" (20) (1)
3/8" (10) (1)
Size of pipe connection
Size of radiator connection
1/2" (15) (1)
3/4" (20) (1)
3/8" (10) (1)
Size of radiator connection
Radiator connection: External thread (BSPP)
Radiator connection: External thread (BSPP)
Pipe connection: Internal thread (BSPP)
Pipe connection: Internal thread (BSPP)
Operation: Thermostatic with protect cap
Operation: Thermostatic with protect cap
Clear filter
(3 of the 3 items displayed)
OVENTROP
Radiator valve Series: AV9 Type: 3447 Brass/EPDM Wrong right-angle 9 presets M30x1.5 1/2" (15)
ERIKS Item #: 12712518
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "radiator valve series: av9 type: 3447 brass/epdm wrong right-angle 9 presets m30x1.5 1/2" (15)", "item_id": "gr0000001332140", "material_number": "12712518", "price": "0", "item_brand": "oventrop", "item_category":"auxiliary flow products", "item_category2":"hvac flow products", "item_category3":"hvac thermostatic radiator valves", "item_category4": "pr2672403689602669", "item_variant": "pce", "index": "1", "quantity": "" } }
OVENTROP
Radiator valve Series: AV9 Type: 3447 Brass/EPDM Wrong right-angle 9 presets M30x1.5 3/4" (20)
ERIKS Item #: 12712519
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "radiator valve series: av9 type: 3447 brass/epdm wrong right-angle 9 presets m30x1.5 3/4" (20)", "item_id": "gr0000001331653", "material_number": "12712519", "price": "0", "item_brand": "oventrop", "item_category":"auxiliary flow products", "item_category2":"hvac flow products", "item_category3":"hvac thermostatic radiator valves", "item_category4": "pr2672403689602669", "item_variant": "pce", "index": "2", "quantity": "" } }
OVENTROP
Radiator valve Series: AV9 Type: 3447 Brass/EPDM Wrong right-angle 9 presets M30x1.5 3/8" (10)
ERIKS Item #: 12712517
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "radiator valve series: av9 type: 3447 brass/epdm wrong right-angle 9 presets m30x1.5 3/8" (10)", "item_id": "gr0000001332409", "material_number": "12712517", "price": "0", "item_brand": "oventrop", "item_category":"auxiliary flow products", "item_category2":"hvac flow products", "item_category3":"hvac thermostatic radiator valves", "item_category4": "pr2672403689602669", "item_variant": "pce", "index": "3", "quantity": "" } }
Stock item
Stock item (1)
Stock item
Model: Wrong right-angle
Model: Wrong right-angle
Housing material: Brass
Housing material: Brass
Size of pipe connection
1/2" (15) (1)
3/4" (20) (1)
3/8" (10) (1)
Size of pipe connection
Size of radiator connection
1/2" (15) (1)
3/4" (20) (1)
3/8" (10) (1)
Size of radiator connection
Radiator connection: External thread (BSPP)
Radiator connection: External thread (BSPP)
Pipe connection: Internal thread (BSPP)
Pipe connection: Internal thread (BSPP)
Operation: Thermostatic with protect cap
Operation: Thermostatic with protect cap
Clear filter
(3 of the 3 items displayed)
Related
OVENTROP
Compression ring fitting fig. 3465 brass 15mm 1/2"
ERIKS item #: 11813324
Compare
Compare