ProductPage
Home
Products
Auxiliary flow products
HVAC flow products
HVAC Thermostatic radiator valves
[ ]
Back to category
Enlarge
ECON®
Radiator valve Type: 2670 Brass Right-angled
Product documents
Document
Document type
Product overview
Download
Show all items
Application
Recommended in: Utilities
Model: Angle Pattern
Model: Angle Pattern
Housing material: Brass
Housing material: Brass
Size of pipe connection
1/2" (15) (1)
3/4" (20) (1)
3/8" (10) (1)
Size of pipe connection
Size of radiator connection
1/2" (15) (1)
3/4" (20) (1)
3/8" (10) (1)
Size of radiator connection
Radiator connection: External thread (BSPP)
Radiator connection: External thread (BSPP)
Pipe connection: Internal thread (BSPP)
Pipe connection: Internal thread (BSPP)
Operation: Manually operated
Operation: Manually operated
Clear filter
(3 of the 3 items displayed)
ECON®
Radiator valve Type: 2670 Brass/EPDM Right-angled 1/2" (15)
ERIKS Item #: 11813062
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "radiator valve type: 2670 brass/epdm right-angled 1/2" (15)", "item_id": "g3881290975356098", "material_number": "11813062", "price": "0", "item_brand": "econ®", "item_category":"auxiliary flow products", "item_category2":"hvac flow products", "item_category3":"hvac thermostatic radiator valves", "item_category4": "pr2672403689603064", "item_variant": "pce", "index": "1", "quantity": "" } }
ECON®
Radiator valve Type: 2670 Brass/EPDM Right-angled 3/4" (20)
ERIKS Item #: 11813063
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "radiator valve type: 2670 brass/epdm right-angled 3/4" (20)", "item_id": "g3881290975356104", "material_number": "11813063", "price": "0", "item_brand": "econ®", "item_category":"auxiliary flow products", "item_category2":"hvac flow products", "item_category3":"hvac thermostatic radiator valves", "item_category4": "pr2672403689603064", "item_variant": "pce", "index": "2", "quantity": "" } }
ECON®
Radiator valve Type: 2670 Brass/EPDM Right-angled 3/8" (10)
ERIKS Item #: 11813061
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "radiator valve type: 2670 brass/epdm right-angled 3/8" (10)", "item_id": "g3881290975356135", "material_number": "11813061", "price": "0", "item_brand": "econ®", "item_category":"auxiliary flow products", "item_category2":"hvac flow products", "item_category3":"hvac thermostatic radiator valves", "item_category4": "pr2672403689603064", "item_variant": "pce", "index": "3", "quantity": "" } }
Model: Angle Pattern
Model: Angle Pattern
Housing material: Brass
Housing material: Brass
Size of pipe connection
1/2" (15) (1)
3/4" (20) (1)
3/8" (10) (1)
Size of pipe connection
Size of radiator connection
1/2" (15) (1)
3/4" (20) (1)
3/8" (10) (1)
Size of radiator connection
Radiator connection: External thread (BSPP)
Radiator connection: External thread (BSPP)
Pipe connection: Internal thread (BSPP)
Pipe connection: Internal thread (BSPP)
Operation: Manually operated
Operation: Manually operated
Clear filter
(3 of the 3 items displayed)