ProductPage
Home
Products
Auxiliary flow products
HVAC flow products
HVAC Thermostatic radiator valves
[ ]
Back to category
Enlarge
ECON®
Radiator valve Type: 2675 Brass Straight
Product documents
Document
Document type
Product overview
Download
Show all items
Application
Recommended in: Utilities
Tables
DN
A
B
C
F
G
["]
[mm]
mm
mm
["]
["]
?
75
51
44
?
?
½
82
55
44
½
½
¾
97,5
66
44
¾
¾
Min./Max.
Press./Temp.
Max.oper. press.
10bar
Max. temperature
120°C for water
Stock item
Stock item (2)
Stock item
Model: Straight
Model: Straight
Housing material: Brass
Housing material: Brass
Size of pipe connection
1/2" (15) (1)
3/4" (20) (1)
3/8" (10) (1)
Size of pipe connection
Size of radiator connection
1/2" (15) (1)
3/4" (20) (1)
3/8" (10) (1)
Size of radiator connection
Radiator connection: External thread (BSPP)
Radiator connection: External thread (BSPP)
Pipe connection: Internal thread (BSPP)
Pipe connection: Internal thread (BSPP)
Operation: Thermostatic with protect cap
Operation: Thermostatic with protect cap
Clear filter
(3 of the 3 items displayed)
ECON®
Radiator valve Type: 2675 Brass/EPDM Straight 6 presets M30x1.5 1/2" (15)
ERIKS Item #: 11813073
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "radiator valve type: 2675 brass/epdm straight 6 presets m30x1.5 1/2" (15)", "item_id": "g2672403689641958", "material_number": "11813073", "price": "0", "item_brand": "econ®", "item_category":"auxiliary flow products", "item_category2":"hvac flow products", "item_category3":"hvac thermostatic radiator valves", "item_category4": "pr2672403689602484", "item_variant": "pce", "index": "1", "quantity": "" } }
ECON®
Radiator valve Type: 2675 Brass/EPDM Straight 6 presets M30x1.5 3/4" (20)
ERIKS Item #: 11813074
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "radiator valve type: 2675 brass/epdm straight 6 presets m30x1.5 3/4" (20)", "item_id": "g2672403689641808", "material_number": "11813074", "price": "0", "item_brand": "econ®", "item_category":"auxiliary flow products", "item_category2":"hvac flow products", "item_category3":"hvac thermostatic radiator valves", "item_category4": "pr2672403689602484", "item_variant": "pce", "index": "2", "quantity": "" } }
ECON®
Radiator valve Type: 2675 Brass/EPDM Straight 6 presets M30x1.5 3/8" (10)
ERIKS Item #: 11813072
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "radiator valve type: 2675 brass/epdm straight 6 presets m30x1.5 3/8" (10)", "item_id": "g2672403689641649", "material_number": "11813072", "price": "0", "item_brand": "econ®", "item_category":"auxiliary flow products", "item_category2":"hvac flow products", "item_category3":"hvac thermostatic radiator valves", "item_category4": "pr2672403689602484", "item_variant": "pce", "index": "3", "quantity": "" } }
Stock item
Stock item (2)
Stock item
Model: Straight
Model: Straight
Housing material: Brass
Housing material: Brass
Size of pipe connection
1/2" (15) (1)
3/4" (20) (1)
3/8" (10) (1)
Size of pipe connection
Size of radiator connection
1/2" (15) (1)
3/4" (20) (1)
3/8" (10) (1)
Size of radiator connection
Radiator connection: External thread (BSPP)
Radiator connection: External thread (BSPP)
Pipe connection: Internal thread (BSPP)
Pipe connection: Internal thread (BSPP)
Operation: Thermostatic with protect cap
Operation: Thermostatic with protect cap
Clear filter
(3 of the 3 items displayed)