ProductPage

TA Membrane pressure expansion vessel Series: Statico SD Type: 1841

Product documents

Document Document type
Product overview

The expansion vessel has a simple structure. It has a robust design and is operated without an external power source, making it the most widely used low-power pressure-maintaining system.

Application

  • Heating, solar and cooling water systems.
  • Suitable for non-aggressive and non-toxic media.

Recommended in: Utilities

Technical information
Housing material: Steel
Tank size (l)
Size of tank thread connection
Pre-pressure (bar)
Final pressure (bar)
Diameter (mm)
Height (mm)
Clear filter      (14 of the 14 items displayed)
Page Size   
Next
Membrane pressure expansion vessel Series: Statico SD Type: 1841 Tank size: 8l Pre-pressure: 1bar Final pressure: 3bar TA Membrane pressure expansion vessel Series: Statico SD Type: 1841 Tank size: 8l Pre-pressure: 1bar Final pressure: 3bar ERIKS Item #: 12712537
 
Please login to see prices
Membrane pressure expansion vessel Series: Statico SD Type: 1841 Tank size: 8l Pre-pressure: 4bar Final pressure: 10bar TA Membrane pressure expansion vessel Series: Statico SD Type: 1841 Tank size: 8l Pre-pressure: 4bar Final pressure: 10bar ERIKS Item #: 12712542
 
Please login to see prices
Membrane pressure expansion vessel Series: Statico SD Type: 1841 Tank size: 12l Pre-pressure: 1bar Final pressure: 3bar TA Membrane pressure expansion vessel Series: Statico SD Type: 1841 Tank size: 12l Pre-pressure: 1bar Final pressure: 3bar ERIKS Item #: 12712538
 
Please login to see prices
Membrane pressure expansion vessel Series: Statico SD Type: 1841 Tank size: 12l Pre-pressure: 4bar Final pressure: 10bar TA Membrane pressure expansion vessel Series: Statico SD Type: 1841 Tank size: 12l Pre-pressure: 4bar Final pressure: 10bar ERIKS Item #: 12712543
 
Please login to see prices
Membrane pressure expansion vessel Series: Statico SD Type: 1841 Tank size: 18l Pre-pressure: 1bar Final pressure: 3bar TA Membrane pressure expansion vessel Series: Statico SD Type: 1841 Tank size: 18l Pre-pressure: 1bar Final pressure: 3bar ERIKS Item #: 12629614
 
Please login to see prices
Membrane pressure expansion vessel Series: Statico SD Type: 1841 Tank size: 18l Pre-pressure: 4bar Final pressure: 10bar TA Membrane pressure expansion vessel Series: Statico SD Type: 1841 Tank size: 18l Pre-pressure: 4bar Final pressure: 10bar ERIKS Item #: 12712544
 
Please login to see prices
Membrane pressure expansion vessel Series: Statico SD Type: 1841 Tank size: 25l Pre-pressure: 1bar Final pressure: 3bar TA Membrane pressure expansion vessel Series: Statico SD Type: 1841 Tank size: 25l Pre-pressure: 1bar Final pressure: 3bar ERIKS Item #: 12712539
 
Please login to see prices
Membrane pressure expansion vessel Series: Statico SD Type: 1841 Tank size: 25l Pre-pressure: 4bar Final pressure: 10bar TA Membrane pressure expansion vessel Series: Statico SD Type: 1841 Tank size: 25l Pre-pressure: 4bar Final pressure: 10bar ERIKS Item #: 12712545
 
Please login to see prices
Membrane pressure expansion vessel Series: Statico SD Type: 1841 Tank size: 35l Pre-pressure: 1bar Final pressure: 3bar TA Membrane pressure expansion vessel Series: Statico SD Type: 1841 Tank size: 35l Pre-pressure: 1bar Final pressure: 3bar ERIKS Item #: 12712534
 
Please login to see prices
Membrane pressure expansion vessel Series: Statico SD Type: 1841 Tank size: 35l Pre-pressure: 4bar Final pressure: 10bar TA Membrane pressure expansion vessel Series: Statico SD Type: 1841 Tank size: 35l Pre-pressure: 4bar Final pressure: 10bar ERIKS Item #: 12712546
 
Please login to see prices
Housing material: Steel
Tank size (l)
Size of tank thread connection
Pre-pressure (bar)
Final pressure (bar)
Diameter (mm)
Height (mm)
Clear filter      (14 of the 14 items displayed)
Page Size   
Next