ProductPage
Home
Products
Auxiliary flow products
Overflow Valves
[ ]
Back to category
Enlarge
OVENTROP
Overflow valve Type 3495 brass angled pattern internal thread
Product documents
Document
Document type
Product overview
Download
Show all items
Application
Recommended in: Utilities
Construction type: Angle Pattern
Construction type: Angle Pattern
Nominal inner diameter inlet side
1" (25) (1)
1.1/4" (32) (1)
3/4" (20) (1)
Nominal inner diameter inlet side
Connection inlet side: Internal thread (BSPP)
Connection inlet side: Internal thread (BSPP)
Pressure rating inlet side: PN10
Pressure rating inlet side: PN10
Nominal inner diameter outlet side
1" (25) (1)
1.1/4" (32) (1)
3/4" (20) (1)
Nominal inner diameter outlet side
Adjustment range (bar): from 0.05 to 0.5
Adjustment range (bar): from 0.05 to 0.5
Sealing: EPDM
Sealing: EPDM
Clear filter
(3 of the 3 items displayed)
OVENTROP
Overflow OVENTROP 50-500mbar 3/4
ERIKS Item #: 11813352
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "overflow oventrop 50-500mbar 3/4", "item_id": "gr0000000560838", "material_number": "11813352", "price": "0", "item_brand": "oventrop", "item_category":"auxiliary flow products", "item_category2":"overflow valves", "item_category3":"", "item_category4": "pr_ec011311_0005_mvd", "item_variant": "pce", "index": "1", "quantity": "" } }
OVENTROP
Overflow OVENTROP 50-500mbar 1
ERIKS Item #: 11813351
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "overflow oventrop 50-500mbar 1", "item_id": "gr0000000560145", "material_number": "11813351", "price": "0", "item_brand": "oventrop", "item_category":"auxiliary flow products", "item_category2":"overflow valves", "item_category3":"", "item_category4": "pr_ec011311_0005_mvd", "item_variant": "pce", "index": "2", "quantity": "" } }
OVENTROP
Overflow OVENTROP 50-500mbar 1.1/4
ERIKS Item #: 11813353
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "overflow oventrop 50-500mbar 1.1/4", "item_id": "gr0000000565646", "material_number": "11813353", "price": "0", "item_brand": "oventrop", "item_category":"auxiliary flow products", "item_category2":"overflow valves", "item_category3":"", "item_category4": "pr_ec011311_0005_mvd", "item_variant": "pce", "index": "3", "quantity": "" } }
Construction type: Angle Pattern
Construction type: Angle Pattern
Nominal inner diameter inlet side
1" (25) (1)
1.1/4" (32) (1)
3/4" (20) (1)
Nominal inner diameter inlet side
Connection inlet side: Internal thread (BSPP)
Connection inlet side: Internal thread (BSPP)
Pressure rating inlet side: PN10
Pressure rating inlet side: PN10
Nominal inner diameter outlet side
1" (25) (1)
1.1/4" (32) (1)
3/4" (20) (1)
Nominal inner diameter outlet side
Adjustment range (bar): from 0.05 to 0.5
Adjustment range (bar): from 0.05 to 0.5
Sealing: EPDM
Sealing: EPDM
Clear filter
(3 of the 3 items displayed)