ProductPage

ECON® Liner 12506 weld BS 25,4x1,65 stainless steel 304

Product documents

Document Document type
Product overview

Sanitairy fitting, for Food and Pharma applications.

Application

Recommended in: Food & Beverages

Stock item
Shape: Nipple
Material: Stainless steel
Material quality
Nominal inner diameter
Connection: Weld
External tube diameter of connection (mm)
Standard connection: Imperial 3A / ASME BPE
Clear filter      (12 of the 12 items displayed)
Page Size   
Next
Liner 12506 weld BS 25,4x1,65 316L 1" ECON® Liner 12506 weld BS 25,4x1,65 316L 1" ERIKS Item #: 12682226
 
Please login to see prices
Liner 12506 weld BS 25,4x1,65 304 1" ECON® Liner 12506 weld BS 25,4x1,65 304 1" ERIKS Item #: 12682232
 
Please login to see prices
Liner 12506 weld BS 38,1x1,65 304 1.1/2" ECON® Liner 12506 weld BS 38,1x1,65 304 1.1/2" ERIKS Item #: 12682233
 
Please login to see prices
Liner 12506 weld BS 38,1x1,65 316L 1.1/2" ECON® Liner 12506 weld BS 38,1x1,65 316L 1.1/2" ERIKS Item #: 12682227
 
Please login to see prices
Liner 12506 weld BS 50,8x1,65 304 2" ECON® Liner 12506 weld BS 50,8x1,65 304 2" ERIKS Item #: 12682234
 
Please login to see prices
Liner 12506 weld BS 50,8x1,65 316L 2" ECON® Liner 12506 weld BS 50,8x1,65 316L 2" ERIKS Item #: 12682228
 
Please login to see prices
Liner 12506 weld BS 63,5x1,65 304 2.1/2" ECON® Liner 12506 weld BS 63,5x1,65 304 2.1/2" ERIKS Item #: 12682235
 
Please login to see prices
Liner 12506 weld BS 63,5x1,65 316L 2.1/2" ECON® Liner 12506 weld BS 63,5x1,65 316L 2.1/2" ERIKS Item #: 12682229
 
Please login to see prices
Liner 12506 weld BS 76,2x1,65 304 3" ECON® Liner 12506 weld BS 76,2x1,65 304 3" ERIKS Item #: 12682236
 
Please login to see prices
Liner 12506 weld BS 76,2x1,65 316L 3" ECON® Liner 12506 weld BS 76,2x1,65 316L 3" ERIKS Item #: 12682230
 
Please login to see prices
Stock item
Shape: Nipple
Material: Stainless steel
Material quality
Nominal inner diameter
Connection: Weld
External tube diameter of connection (mm)
Standard connection: Imperial 3A / ASME BPE
Clear filter      (12 of the 12 items displayed)
Page Size   
Next