ProductPage

KH TEC Liner Type: 12437 Outer BSPP stainless steel

Product documents

Document Document type
Product overview

Sanitairy fitting, for Food and Pharma applications.

Application

Recommended in: Food & Beverages

Shape: Nipple
Material: Stainless steel
Norm: DIN 11851
Material quality: SS316L
Nominal inner diameter: 1.1/2"
Connection: External thread (BSPP)
Clear filter      (1 of the 1 items displayed)
Liner 12437 Outer BSPP 316L DN40-1.1/2" KH TEC Liner 12437 Outer BSPP 316L DN40-1.1/2" ERIKS Item #: 12682410
 
Please login to see prices
Shape: Nipple
Material: Stainless steel
Norm: DIN 11851
Material quality: SS316L
Nominal inner diameter: 1.1/2"
Connection: External thread (BSPP)
Clear filter      (1 of the 1 items displayed)