ProductPage

ADCA Pressure reducing valve Type 1906 series RP45S steel direct-acting flange EN1092-1

Product documents

Document Document type
Product Data sheet default Capacity Table Saturated Steam  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

The ADCA series RP45S is a self-acting pressure reducing valve withs high durability stainless steel bellows providing a pressure balancing and frictionless plug stem which makes it very accurate and gives it a fast response. This construction in combination with a large array of actuators and springs makes achieving a high reducing ratio from 25: 1 and rangeability from 10: 1 possible.

Application

  • Compressed air.
  • Steam.
  • Gases that do not affect the structure.

Technical information
Options
Process connection: Flange
Size process connection
Pressure rating: PN40
Reduced pressure range (bar)
Housing material: Steel
Flow direction: through arrow marking on housing
Clear filter      (81 of the 81 items displayed)
Page Size   
Next
Pressure reducing valve Type 1906 series RP45S steel reduced pressure range range 0.15 - 0.49 bar PN40 DN15 ADCA Pressure reducing valve Type 1906 series RP45S steel reduced pressure range range 0.15 - 0.49 bar PN40 DN15 ERIKS Item #: 14098229
 
Please login to see prices
Pressure reducing valve Type 1906 series RP45S steel reduced pressure range range 0.5 - 0.99 bar PN40 DN15 ADCA Pressure reducing valve Type 1906 series RP45S steel reduced pressure range range 0.5 - 0.99 bar PN40 DN15 ERIKS Item #: 14098230
 
Please login to see prices
Pressure reducing valve Type 1906 series RP45S steel reduced pressure range range 1.0 - 1.6 bar PN40 DN15 ADCA Pressure reducing valve Type 1906 series RP45S steel reduced pressure range range 1.0 - 1.6 bar PN40 DN15 ERIKS Item #: 14098231
 
Please login to see prices
Pressure reducing valve Type 1906 series RP45S steel reduced pressure range range 5.6 - 8.2 bar PN40 DN15 ADCA Pressure reducing valve Type 1906 series RP45S steel reduced pressure range range 5.6 - 8.2 bar PN40 DN15 ERIKS Item #: 14098234
 
Please login to see prices
Pressure reducing valve Type 1906 series RP45S steel reduced pressure range range 1.7 - 3.8 bar PN40 DN15 ADCA Pressure reducing valve Type 1906 series RP45S steel reduced pressure range range 1.7 - 3.8 bar PN40 DN15 ERIKS Item #: 14098232
 
Please login to see prices
Pressure reducing valve Type 1906 series RP45S steel reduced pressure range range 3.9 - 5.5 bar PN40 DN15 ADCA Pressure reducing valve Type 1906 series RP45S steel reduced pressure range range 3.9 - 5.5 bar PN40 DN15 ERIKS Item #: 14098233
 
Please login to see prices
Pressure reducing valve Type 1906 series RP45S steel reduced pressure range range 8.3 - 13 bar PN40 DN15 ADCA Pressure reducing valve Type 1906 series RP45S steel reduced pressure range range 8.3 - 13 bar PN40 DN15 ERIKS Item #: 14098235
 
Please login to see prices
Pressure reducing valve Type 1906 series RP45S steel reduced pressure range range 10 - 18 bar PN40 DN15 ADCA Pressure reducing valve Type 1906 series RP45S steel reduced pressure range range 10 - 18 bar PN40 DN15 ERIKS Item #: 14098236
 
Please login to see prices
Pressure reducing valve Type 1906 series RP45S steel reduced pressure range range 0.15 - 0.49 bar PN40 DN20 ADCA Pressure reducing valve Type 1906 series RP45S steel reduced pressure range range 0.15 - 0.49 bar PN40 DN20 ERIKS Item #: 14098237
 
Please login to see prices
Pressure reducing valve Type 1906 series RP45S steel reduced pressure range range 10 - 18 bar PN40 DN20 ADCA Pressure reducing valve Type 1906 series RP45S steel reduced pressure range range 10 - 18 bar PN40 DN20 ERIKS Item #: 14098244
 
Please login to see prices
Process connection: Flange
Size process connection
Pressure rating: PN40
Reduced pressure range (bar)
Housing material: Steel
Flow direction: through arrow marking on housing
Clear filter      (81 of the 81 items displayed)
Page Size   
Next